Description
The vibration resistant female disconnect is made of brass and is tin-plated. It is barrel insulated in a blue, nylon housing. It has a tab size of 0.110 x 0.032" (2.8 x 0.8 mm) and supports a wire range of 16-14 AWG (1.5-2.5 mm²). It is 0.75" (19.1 mm) long and 0.15" (3.8 mm) wide. The disconnect has a funnel entry barrel configuration and an insulation grip sleeve barrel. It comes in boxes of 1000.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Type | Disconnect | Width | 0.15 in |
| Voltage Rating | 300 V | Material | Brass |
| Finish | Tinned | Color | Blue |
| Barrel Type | Grip Sleeve | Temperature Rating | 194 F |
| UPC | 074983826513 |
Packages
| 1000 - UNIT - (1000) |