Abbotsford
PANDNF14111C

PANDUIT DNF14-111-C Pan-Term® DNF14-111-C Loose Piece Disconnect

Price $1.1533 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:DNF14-111-C

Description

The vibration resistant female disconnect is made of brass and is tin-plated. It is barrel insulated in a blue, nylon housing. It has a tab size of 0.110 x 0.032" (2.8 x 0.8 mm) and supports a wire range of 16-14 AWG (1.5-2.5 mm²). It is 0.75" (19.1 mm) long and 0.15" (3.8 mm) wide. The disconnect has a funnel entry barrel configuration and an insulation grip sleeve barrel. It comes in bottles of 100.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Disconnect Width 0.15 in
Voltage Rating 300 V Material Brass
Finish Tinned Color Blue
Barrel Type Grip Sleeve Temperature Rating 194 F
UPC 074983826520

Packages

100 - UNIT - (100)