Abbotsford
PANDNF14111M

PANDUIT DNF14-111-M Pan-Term® DNF14-111-M Disconnect, Blue, Nylon, 14-16 AWG, 0.11" Tab, PK1000

Price $0.4879 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:DNF14-111-M

Description

The vibration resistant female disconnect is made of brass and is tin-plated. It is barrel insulated in a blue, nylon housing. It has a tab size of 0.110 x 0.020" (2.8 x 0.8 mm) and supports a wire range of 16-14 AWG (1.5-2.5 mm²). It is 0.75" (19.1 mm) long and 0.15" (3.8 mm) wide. The disconnect has a funnel entry barrel configuration and an insulation grip sleeve barrel. It comes in boxes of 1000.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Disconnect Width 0.15 in
Voltage Rating 300 V Material Brass
Finish Tinned Color Blue
Barrel Type Grip Sleeve Temperature Rating 194 F
UPC 074983826537

Packages

1000 - UNIT - (1000)