PANDUIT DNF14-187FIB-M Pan-Term® DNF14-187FIB-M Loose Piece Disconnect
Description
The vibration resistant female disconnect is made of brass and is tin-plated. It is fully insulated in a blue, nylon housing. It has a tab size of 0.187 x 0.032" (4.8 x 0.8 mm) and supports a wire range of 16-14 AWG (1.5-2.5 mm²). It is 0.78" (19.8 mm) long and 0.29" (7.4 mm) wide. The disconnect has a funnel entry barrel configuration and a butted seam barrel. It comes in boxes of 1000.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Type | Disconnect | Width | 0.29 in |
| Voltage Rating | 600 V | Material | Brass |
| Finish | Tinned | Color | Blue |
| Barrel Type | Butted Seam | Temperature Rating | 221 F |
| Standards | UL 310 Listed, UL Listed 20H3 E78522; CSA Certified LR31212, C22.2 No.153 | UPC | 074983759842 |
Packages
| 1000 - UNIT - (1000) |