PANDUIT DNF14-250-M Pan-Term® DNF14-250-M Disconnect, Blue, Nylon, 14-16 AWG, .25 x .032" Tab, PK1k
Description
Panduit DNF14-250-M Female Disconnect
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Type | Disconnect | Width | 0.29 in |
| Voltage Rating | 300 V | Material | Brass |
| Finish | Tinned | Color | Blue |
| Barrel Type | Grip Sleeve | Temperature Rating | 194 F |
| Standards | UL 310, CSA 22.2 No.153 | UPC | 074983827350 |
Packages
| 1000 - UNIT - (1000) |