PANDUIT DNF18-111-M Pan-Term® DNF18-111-M Disconnect, Red, Nylon, 18-22 AWG, 0.110 x 0.02" Tab,
Description
Panduit DNF18-111-M Female Disconnect
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Type | Disconnect | Width | 0.15 in |
| Voltage Rating | 300 V | Material | Brass |
| Finish | Tinned | Color | Red |
| Barrel Type | Grip Sleeve | Temperature Rating | 194 F |
| Standards | UL 310, CSA 22.2 No.153 | UPC | 074983827077 |
Packages
| 1000 - UNIT - (1000) |