Abbotsford
PANDNF18187C

PANDUIT DNF18-187-C Pan-Term® DNF18-187-C Loose Piece Disconnect

Price $1.2076 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:DNF18-187-C

Description

The vibration resistant female disconnect is made of brass and is tin-plated. It is barrel insulated in a red, nylon housing. It has a tab size of 0.187 x 0.032" (4.8 x 0.8 mm) and supports a wire range of 22-18 AWG (0.5-1.0 mm²). It is 0.76" (19.3 mm) long and 0.23" (5.8 mm) wide. The disconnect has a funnel entry barrel configuration and an insulation grip sleeve barrel. It comes in bottles of 100.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type E1 Plus Solid State Relay Width 0.23 in
Voltage Rating 300 V Material Brass
Finish Rust-Proof Plating, Vinyl Coated Color Amber,Green,Red,White
Barrel Type Grip Sleeve Temperature Rating 194 °F
Standards UL 310 Listed, UL Listed 20H3 E78522; CSA Certified LR31212, C22.2 No.153 UPC 074983827084

Packages

100 - UNIT - (100)