Abbotsford
PANDNF18187FIBM

PANDUIT DNF18-187FIB-M Pan-Term® DNF18-187FIB-M Disconnect, Red, Nylon, 22-18 AWG, 0.19" Tab, PK1000

Price $0.3730 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:DNF18-187FIB-M

Description

The vibration resistant female disconnect is made of brass and is tin-plated. It is fully insulated in a red, nylon housing. It has a tab size of 0.187 x 0.032" (4.8 x 0.8 mm) and supports a wire range of 22-18 AWG (0.5-1.0 mm²). It is 0.78" (19.8 mm) long and 0.29" (7.4 mm) wide. The disconnect has a funnel entry barrel configuration and a butted seam barrel. It comes in boxes of 1000.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Disconnect Width 0.29 in
Voltage Rating 600 V Material Brass
Finish Tinned Color Red
Barrel Type Butted Seam Temperature Rating 221 F
Standards UL 310 Listed, UL Listed 20H3 E78522; CSA Certified LR31212, C22.2 No.153 UPC 074983759828

Packages

1000 - UNIT - (1000)