Abbotsford
PANDNF18206C

PANDUIT DNF18-206-C Pan-Term® DNF18-206-C Loose Piece Disconnect

Price $1.5095 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:DNF18-206-C

Description

The vibration resistant female disconnect is made of brass and is tin-plated. It is barrel insulated in a red, nylon housing. It has a tab size of 0.205/0.187 x 0.020" (5.2/4.7 x 0.5 mm) and supports a wire range of 22-18 AWG (0.5-1.0 mm²). It is 0.76" (19.3 mm) long and 0.25" (6.4 mm) wide. The disconnect has a funnel entry configuration and an insulation grip sleeve barrel. It comes in bottles of 100.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Disconnect Width 0.25 in
Voltage Rating 300 V Material Brass
Finish Tinned Length .76 in
Color Red Barrel Type Insulation Grip Sleeve
Temperature Rating 194 F Standards UL 310 Listed, UL Listed 20H3 E78522; CSA Certified LR31212, C22.2 No.153
UPC 074983826421

Packages

100 - UNIT - (100)