Abbotsford
PANDNF18206FIBL

PANDUIT DNF18-206FIB-L Pan-Term® DNF18-206FIB-L Loose Piece Disconnect

Price $1.1748 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:DNF18-206FIB-L

Description

The vibration resistant female disconnect is made of brass and is tin-plated. It is fully insulated in a red, nylon housing. It has a tab size of 0.205/0.187 x 0.020" (5.2/4.7 x 0.5 mm) and supports a wire range of 22-18 AWG (0.5-1.0 mm²). It is 0.78" (19.8 mm) long and 0.31" (7.9 mm) wide. The disconnect has a funnel entry configuration and a butted seam barrel. It comes in bottles of 50.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Disconnect Width 0.31 in
Voltage Rating 600 V Material Brass
Finish Tinned Color Red
Barrel Type Butted Seam Temperature Rating 221 F
Standards UL 310 Listed, UL Listed 20H3 E78522; CSA Certified LR31212, C22.2 No.153 UPC 074983122202

Packages

250 - UNIT - (250)