Abbotsford
PANDNF18250C

PANDUIT DNF18-250-C Pan-Term® DNF18-250-C Loose Piece Disconnect

Price $1.1498 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:DNF18-250-C

Description

Panduit DNF18-250-C Female Disconnect

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type E1 Plus Solid State Relay Width 0.29 in
Voltage Rating 300 V Material Brass
Finish Rust-Proof Plating, Vinyl Coated Color Amber,Green,Red,White
Barrel Type Grip Sleeve Temperature Rating 194 °F
Standards UL 310, CSA 22.2 No.153 UPC 074983827022

Packages

100 - UNIT - (100)