Description
The vibration resistant DiscoGrip™ female disconnect is made of brass and is tin-plated. It is fully insulated in yellow premium nylon housing. It has a tab size of 0.250 x 0.032" (6.3 x 0.8 mm) and supports a wire range of 12-10 AWG (4.0-6.0 mm²). It is 0.96" (24.4 mm) long and 0.35" (8.9 mm) wide. The disconnect has a funnel entry barrel configuration and a butted seam barrel. It comes in boxes of 500.
Specifications
| Brand Name | Panduit | Sub Brand | DiscoGrip™ |
| Type | Disconnect | Width | 0.37 in |
| Voltage Rating | 600 V | Material | Brass |
| Finish | Tinned | Color | Blue |
| Barrel Type | Butted Seam | Temperature Rating | 221 F |
| Standards | UL 310 Listed, UL Listed 20H3 E78522; CSA Certified LR31212, C22.2 No.153 | UPC | 074983740550 |
Packages
| 500 - UNIT - (500) |