PANDUIT DPF10-250FI-D Disco-Grip™ DPF10-250FI-D Loose Piece Disconnect
Description
The vibration resistant DiscoGrip™ female disconnect is made of brass and is tin-plated. It is fully insulated in yellow premium nylon housing. It has a tab size of 0.250 x 0.032" (6.3 x 0.8 mm) and supports a wire range of 12-10 AWG (4.0-6.0 mm²). It is 0.95" (24.1 mm) long and 0.36" (9.1 mm) wide. The disconnect has a funnel entry barrel configuration and a sleeved barrel. It comes in boxes of 500.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Type | Disconnect | Width | 0.36 in |
| Voltage Rating | 600 V | Material | Brass |
| Finish | Tin Plated | Length | .95 in |
| Color | Yellow | Barrel Type | Sleeved Barrel |
| Temperature Rating | 221 F | Standards | UL 310 Listed, UL Listed 20H3 E78522; CSA Certified LR31212, C22.2 No.153 |
| UPC | 074983203376 |
Packages
| 500 - UNIT - (500) |