Abbotsford
PANDPF18206FIBC

PANDUIT DPF18-206FIB-C Disco-Grip™ DPF18-206FIB-C Loose Piece Disconnect

Price $1.8130 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:DPF18-206FIB-C

Description

The vibration resistant DiscoGrip™ female disconnect is made of brass and is tin-plated. It is fully insulated in red premium nylon housing. It has a tab size of 0.205/0.187 x 0.02" (5.2/4.7 x 0.5 mm) and supports a wire range of 22-18 AWG (0.5-1.0 mm²). It is 0.78" (19.8 mm) long and 0.31" (7.9 mm) wide. The disconnect has a funnel entry barrel configuration and a butted seam barrel. It comes in bottles of 100.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Disconnect Width 0.31 in
Voltage Rating 600 V Material Brass
Finish Tinned Length .78 in
Color Red Barrel Type Butted Seam
Temperature Rating 221 F Standards UL 310 Listed, UL Listed 20H3 E78522; CSA Certified LR31212, C22.2 No.153
UPC 074983203772

Packages

100 - UNIT - (100)