Abbotsford
PANDV14188BC

PANDUIT DV14-188B-C Pan-Term® DV14-188B-C Loose Piece Disconnect

Price $1.1864 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:DV14-188B-C

Description

The vibration resistant female disconnect is made of brass and is tin-plated. It is barrel insulated in blue vinyl housing. It has a tab size of 0.187 x 0.02" (4.8 x 0.5 mm) and supports a wire range of 16-14 AWG (1.5-2.5 mm²). It is 0.79" (20.1 mm) long and 0.23" (5.8 mm) wide. The disconnect has a funnel entry barrel configuration and a butted seam barrel. It comes in bottles of 100.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type E1 Plus Solid State Relay Width 0.23 in
Voltage Rating 600 V Material Brass
Finish Rust-Proof Plating, Vinyl Coated Length .79 in
Color Olive, Orange, Royal Blue and Yellow Barrel Type Butted Seam
Temperature Rating 221 °F Standards UL 310 Listed, UL Listed 20H3 E78522; CSA Certified LR31212, C22.2 No.153
UPC 074983825400

Packages

100 - UNIT - (100)