Abbotsford
PANDVF14250M

PANDUIT DVF14-250-M Pan-Term® DVF14-250-M Loose Piece Disconnect

Price $0.3765 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:DVF14-250-M

Description

The vibration resistant female disconnect is made of brass and is tin-plated. It is barrel insulated in blue vinyl housing. It has a tab size of 0.25 x 0.032" (6.3 x 0.8 mm) and supports a wire range of 16-14 AWG (1.5-2.5 mm²). It is 0.81" (20.6 mm) long and 0.29" (7.4 mm) wide. The disconnect has a funnel entry barrel configuration and an insulation grip sleeve barrel. It comes in boxes of 1000.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Disconnect Width 0.29 in
Voltage Rating 300 V Material Brass
Finish Tinned Length .81 in
Color Blue Barrel Type Insulation Grip Sleeve
Temperature Rating 194 F Standards UL 310 Listed, UL Listed 20H3 E78522; CSA Certified LR31212, C22.2 No.153
UPC 074983820733

Packages

1000 - UNIT - (1000)