PANDUIT DVF18-188-MY Pan-Term® DVF18-188-MY Loose Piece Disconnect
Description
The vibration resistant female disconnect is made of brass and is tin-plated. It is barrel insulated in red vinyl housing. It has a tab size of 0.187 x 0.02" (4.7 x 0.8 mm) and supports a wire range of 22-18 AWG (0.5-1.0 mm²). It is 0.76" (19.3 mm) long and 0.23" (5.8 mm) wide. The disconnect has a funnel entry barrel configuration and an insulation grip sleeve barrel. It comes in boxes of 1000.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Type | Disconnect | Width | 0.23 in |
| Voltage Rating | 300 V | Material | Brass |
| Finish | Rust-Proof Plating, Vinyl Coated | Color | Amber,Green,Red,White |
| Barrel Type | Grip Sleeve | Temperature Rating | 194 ?°F |
| Standards | UL 310 Listed, UL Listed 20H3 E78522; CSA Certified LR31212, C22.2 No.153 | UPC | 074983410583 |
Packages
| 1000 - UNIT - (1000) |