PANDUIT D14-250-C Pan-Term® D14-250-C Loose Piece Disconnect
Description
The vibration resistant female disconnect in metallic brass helps overcome the failures caused by high vibration. It has a tab size of 0.250 x 0.032" (6.3 x 0.8 mm) and supports a wire range of 16-14 AWG (1.5-2.5 mm²). It is 0.66" (16.8 mm) long and 0.3" (7.6 mm) wide. The disconnect is non-insulated, tin-plated, has a standard barrel configuration and a sleeved barrel. It comes bottles of 100.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Type | Disconnect | Width | 0.3 in |
| Voltage Rating | 2,000 V | Material | Brass |
| Finish | Tinned | Barrel Type | Sleeved Barrel |
| Temperature Rating | 302 F | Standards | UL Recognized, UL Listed 20H3 E78522; CSA Certified LR31212 |
| UPC | 074983822027 |
Packages
| 100 - UNIT - (100) |