Abbotsford
TABA18110F

ABB A18-110F NON-INS FEMALE-110 DISC 22-18 LEN

Price $1.6939 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:A18-110F

Description

Non-Insulated Female Disconnect, Length .59 Inches, Width .15 Inches, Tab Size .110x.032, Wire Range #22-#18 AWG, Copper, Tin Plated

Specifications

Brand Name ABB Sub Brand Sta-Kon®
Item Name Non-Insulated Female Disconnect Type Non-Insulated Female Disconnect
Conductor Size 22 - 18 AWG Material Brass
Finish Electro-Tin Plated Color Metallic
Terminal Connection Sleeve Temperature Rating 150 degrees C
UPC 786210803074

Packages

1 - UNIT - 1