Abbotsford
PANDNF10250ML

PANDUIT DNF10-250M-L Pan-Term® DNF10-250M-L Loose Piece Disconnect

Price $1.5881 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:DNF10-250M-L

Description

The vibration resistant male tab disconnect is made of base metal copper and is nickel-plated. It is barrel insulated in a yellow, nylon housing. It has a tab size of 0.250 x 0.032" (6.3 x 0.8 mm) and supports a wire range of 12-10 AWG (4.0-6.0 mm²). It is 1.03" (26.2 mm) long and 0.25" (6.4 mm) wide. The disconnect has a standard barrel configuration and an insulation grip sleeve barrel. It comes in bottles of 50.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Disconnect Width 0.25 in
Voltage Rating 600 V Material Copper
Finish Nickel Color Yellow
Barrel Type Grip Sleeve Temperature Rating 221 F
UPC 074983827718

Packages

50 - UNIT - (50)