Abbotsford
PANDNF14250FIMBD

PANDUIT DNF14-250FIMB-D Pan-Term® DNF14-250FIMB-D Disconnect, Blue, Nylon, 14-16 AWG, 0.250 x 0.032"

Price $0.5633 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:DNF14-250FIMB-D

Description

Panduit DNF14-250FIMB-D Male Disconnect

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Disconnect Width 0.45 in
Voltage Rating 600 V Material Brass
Finish Nickel Color Blue
Barrel Type Butted Seam Temperature Rating 221 F
Standards UL 310, CSA 22.2 No.153 UPC 074983824175

Packages

500 - UNIT - (500)