Abbotsford
PANDNF18250MC

PANDUIT DNF18-250M-C Pan-Term® DNF18-250M-C Loose Piece Disconnect

Price $1.2085 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:DNF18-250M-C

Description

The vibration resistant male tab disconnect is made of copper and is nickel-plated. It is barrel insulated in a red, nylon housing. It has a tab size of 0.250 x 0.032" (6.3 x 0.8 mm) and supports a wire range of 22-18 AWG (0.5-1.0 mm²). It is 0.90" (22.9 mm) long and 0.25" (6.4 mm) wide. The disconnect has a standard barrel configuration and an insulation grip sleeve barrel. It comes in bottles of 100.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Disconnect Width 0.25 in
Voltage Rating 600 V Material Copper
Finish Nickel Color Red
Barrel Type Grip Sleeve Temperature Rating 221 F
Standards UL 310 Listed, UL Listed 20H3 E78522; CSA Certified LR31212, C22.2 No.153 UPC 074983827121

Packages

100 - UNIT - (100)