Description
The vibration resistant DiscoGrip™ male disconnect is made of brass and is nickel-plated. It is fully insulated in blue premium nylon oversized housing. It has a tab size of 0.250 x 0.032" (6.3 x 0.8 mm) and supports a wire range of 16-14 AWG (1.5-2.5 mm²). It is 0.92" (23.4 mm) long and 0.46" (11.7 mm) wide. The disconnect has a funnel entry barrel configuration and a butted seam barrel. It comes in boxes of 500.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Type | Disconnect | Width | 0.46 in |
| Voltage Rating | 600 V | Material | Brass |
| Finish | Nickel Plated | Color | Blue |
| Temperature Rating | 221 °F | Standards | UL 310 Listed, UL Listed 20H3 E78522; CSA Certified LR31212, C22.2 No.153 |
| UPC | 074983203475 |
Packages
| 500 - UNIT - (500) |