Abbotsford
PANDPF18250FIMBD

PANDUIT DPF18-250FIMB-D Disco-Grip™ DPF18-250FIMB-D Loose Piece Disconnect

Price $0.6085 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:DPF18-250FIMB-D

Description

The vibration resistant DiscoGrip™ male disconnect is made of brass and is nickel-plated. It is fully insulated in red premium nylon oversized housing. It has a tab size of 0.250 x 0.032" (6.3 x 0.8 mm) and supports a wire range of 22-18 AWG (0.5-1.0 mm²). It is 0.92" (23.4 mm) long and 0.46" (11.7 mm) wide. The disconnect has a funnel entry barrel configuration and a butted seam barrel. It comes in boxes of 500.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Disconnect Width 0.46 in
Voltage Rating 600 V Material Brass
Finish Nickel Color Red
Temperature Rating 221 F Standards UL 310 Listed, UL Listed 20H3 E78522; CSA Certified LR31212, C22.2 No.153
UPC 074983203482

Packages

500 - UNIT - (500)