Description
Covered ferrules single wire blue DIN end sleeve, 6 AWG, 18mm pin length. Simplifies reliable connections with our single wire ferrule with end sleeve for stranded wires in terminal blocks, meeting industry standards for various applications.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Type | Covered Single Wire Ferrule | Overall Length | 1.14 in |
| Color | Blue | Finish | Rust-Proof Plating, Vinyl Coated |
| Temperature Rating | 221 °F | Standards | DIN 46228, CSA C22.2 No. 291-14, UL 486F, cULus 486F |
| UPC | 074983762705 |
Packages
| 500 - UNIT - (500) |