Description
Covered ferrules single wire blue DIN end sleeve, 4/0-250 AWG, 27mm pin length. Simplifies reliable connections with our single wire ferrule with end sleeve for stranded wires in terminal blocks, meeting industry standards for various applications.
Specifications
| Brand Name | Panduit | Sub Brand | DIN 46228 Part 4, UL 486F Listed, CSA |
| Type | Insulated | Overall Length | 1.89 in |
| Color | Blue | Finish | Rust-Proof Plating, Vinyl Coated |
| Temperature Rating | 221 °F | Standards | DIN 46228 Part 4, CSA C22.2 No. 291-14 |
| UPC | 074983333721 |
Packages
| 25 - UNIT - (25) |