TECHSPAN 12 mm 8 AWG 600V Non-Insulated Ferrule (250 Pieces/Pack)
Description
Material: E-Copper, Surface electro tinned. Minimum Coating Thickness 3µm. Rated at 600V Max
Packages
| 1 - UNIT - 1 |
Material: E-Copper, Surface electro tinned. Minimum Coating Thickness 3µm. Rated at 600V Max
| 1 - UNIT - 1 |