Description
Fork Terminal, 2.5 - 6.0mm² wire range, M5 stud size, vinyl barrel insulated, funnel entry.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Type | Fork Terminal | Voltage Rating | 600 V |
| Material | Copper | Finish | Tin-Plated |
| Color | Yellow | Barrel Type | Funnel |
| Barrel Length | 0.52 in | Temperature Rating | 221 F |
| Width | 0.38 in | Standards | NA |
| UPC | 074983687268 |
Packages
| 50 - UNIT - (50) |