Description
Locking Fork Terminal, nylon insulated, 12 - 10 AWG, #6 stud size, standard package.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Type | Interlocking Armored, Riser | Voltage Rating | 600 V |
| Material | High Conductivity Copper Alloy | Finish | Rust-Proof Plating, Vinyl Coated |
| Color | Black on Yellow | Barrel Type | Insulation Grip Sleeve |
| Barrel Length | 0.51 in | Temperature Rating | 221 °F |
| Length | 1.02 in | Width | 7.6 mm |
| Standards | UL Listed 587H E52164; CSA Certified LR31212 | UPC | 074983800803 |
Packages
| 250 - UNIT - (250) |