Description
Fork Terminal, nylon insulated, 18- 14 AWG, #10 stud size, narrow tongue, standard package.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Type | Open Jaw Fork | Voltage Rating | 600 V |
| Material | High Conductivity Copper Alloy | Finish | Rust-Proof Plating, Vinyl Coated |
| Color | Olive, Orange, Royal Blue and Yellow | Barrel Type | Insulation Grip Sleeve |
| Barrel Length | 0.44 in | Temperature Rating | 221 °F |
| Length | .87 in | Width | 7.9 mm |
| Standards | UL Listed 587H E52164; CSA Certified LR31212 | UPC | 074983808809 |
Packages
| 100 - UNIT - (100) |