Abbotsford
PANPN1410FC

PANDUIT PN14-10F-C Pan-Term® PN14-10F-C Fork Terminal, Blue, Nylon, 14-18 AWG, #10 Stud, PK100

Price $1.1195 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:PN14-10F-C

Description

The PN14-10F-C Pan-TermĀ® Terminal is a nylon insulated, locking fork terminal with narrow tongue. The locking tongue design locks in place for a secure connection. The metal insulation grip sleeve crimps to wire insulation, providing protection and strain relief to the crimp joint for high vibration applications. Barrel serrations assure good wire contact and maximum tensile strength.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Open Jaw Fork Standards UL Listed 587H E52164; CSA Certified LR31212
UPC 074983803125

Packages

100 - UNIT - (100)