Abbotsford
PANPN148LFC

PANDUIT CANADA CORP. PN14-8LF-C Pan-Term® PN14-8LF-C Loose Piece Forks

Price $1.1405 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:PN14-8LF-C

Description

Locking Fork Terminal, nylon insulated, 18 - 14 AWG, #8 stud size, standard package.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Interlocking Armored, Riser Voltage Rating 600 V
Material High Conductivity Copper Alloy Finish Rust-Proof Plating, Vinyl Coated
Color Olive, Orange, Royal Blue and Yellow Barrel Type Beveled
Barrel Length 0.46 in Temperature Rating 221 °F
Width 7.4 mm Standards UL Listed 587H E52164; CSA Certified LR31212
UPC 074983800940

Packages

100 - UNIT - (100)