Description
Flanged Fork Terminal, nylon insulated, 22 - 16 AWG, #10 stud size, bulk package.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Type | Fork Terminal | Voltage Rating | 600 V |
| Material | Copper | Finish | Tin Plated |
| Color | Red | Barrel Type | Insulation Grip Sleeve |
| Barrel Length | 0.43 in | Temperature Rating | 221 F |
| Length | .86 in | Width | 0.35 in |
| Standards | UL Listed 587H E52164; CSA Certified LR31212 | UPC | 074983806058 |
Packages
| 1000 - UNIT - (1000) |