Description
Locking Fork Terminal, nylon insulated, 22 - 18 AWG, #10 stud size, narrow tongue.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Type | Locking Fork Terminal | Voltage Rating | 600 V |
| Material | Copper | Finish | Tin-Plated |
| Color | Red | Barrel Type | Insulation Grip Sleeve |
| Barrel Length | 0.46 in | Temperature Rating | 221 F |
| Length | .91 in | Width | 0.29 in |
| Standards | UL Listed 587H E52164; CSA Certified LR31212 | UPC | 074983808816 |
Packages
| 100 - UNIT - (100) |