Description
Fork terminal, nylon insulated. Fork design provides for fast and easy installation without the need to remove fastener. Metal insulation grip sleeve crimps to wire insulation, providing protection to the crimp joint during high vibration applications. Internal barrel serrations assure good wire contact and maximum tensile strength. UL flammability UL 94V-2/HB, maximum insulation temperature 105°C.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Type | Open Jaw Fork | Voltage Rating | 600 V |
| Material | High Conductivity Copper Alloy | Finish | Rust-Proof Plating, Vinyl Coated |
| Color | Amber,Green,Red,White | Barrel Type | Grip Sleeve |
| Barrel Length | 0.43 in | Temperature Rating | 221 °F |
| Width | 8.1 mm | Standards | UL Listed 587H E52164; CSA Certified LR31212 |
| UPC | 074983803026 |
Packages
| 100 - UNIT - (100) |