Description
The PNF14-8LF-M Pan-TermĀ® Terminal is a nylon insulated, locking fork terminal. The metal insulation grip sleeve crimps to wire insulation, providing protection and strain relief to the crimp joint for high vibration applications. Internal barrel serrations assure good wire contact and maximum tensile strength.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Type | Locking Fork Terminal | Voltage Rating | 600 V |
| Material | Copper | Finish | Tin-Plated |
| Color | Blue | Barrel Type | Funnel |
| Barrel Length | 0.35 in | Temperature Rating | 221 F |
| Width | 0.29 in | Standards | UL Listed 587H E52164; CSA Certified LR31212 |
| UPC | 074983810437 |
Packages
| 1000 - UNIT - (1000) |