Description
Locking Fork Terminal, nylon insulated, funnel entry, 22-18 AWG, #6 stud size, bulk package.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Type | Ring Terminal | Voltage Rating | 600 V |
| Material | Copper | Finish | Tin-Plated |
| Color | Red | Barrel Type | Funnel |
| Barrel Length | 0.31 in | Temperature Rating | 221 F |
| Width | 0.27 in | Standards | UL Listed 587H E52164; CSA Certified LR31212 |
| UPC | 074983810581 |
Packages
| 1000 - UNIT - (1000) |