Description
Fork Terminal, vinyl insulated, 12- 10 AWG, 1/4 stud size, expanded insulation for large wire O.D.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Type | Ring Terminal | Voltage Rating | 600 V |
| Material | High Conductivity Copper Alloy | Finish | Rust-Proof Plating, Vinyl Coated |
| Color | Black on Yellow | Barrel Type | Brazed Seam With Insulation Support |
| Barrel Length | 0.49 in | Temperature Rating | 221 °F |
| Length | 1.22 in | Width | 12.7 mm |
| Standards | UL Listed 587H E52164; CSA Certified LR31212 | UPC | 074983804344 |
Packages
| 50 - UNIT - (50) |