Description
Locking Fork Terminal, vinyl insulated, funnel entry, butted seam, 12- 10 AWG, 1/4 stud size, standard package.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Type | Ring Terminal | Voltage Rating | 600 V |
| Material | High Conductivity Copper Alloy | Finish | Rust-Proof Plating, Vinyl Coated |
| Color | Black on Yellow | Barrel Type | Funnel |
| Barrel Length | 0.45 in | Temperature Rating | 221 °F |
| Width | 11.7 mm | Standards | UL Listed 587H E52164; CSA Certified LR31212 |
| UPC | 074983808182 |
Packages
| 250 - UNIT - (250) |