PANDUIT PV10-10LFX-L Pan-Term® PV10-10LFX-L Loose Piece Terminal
Description
Locking Fork Terminal, vinyl insulated, 12- 10 AWG, #10 stud size, expanded insulation for large wire O.D., standard package.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Type | Ring Terminal | Voltage Rating | 600 V |
| Material | High Conductivity Copper Alloy | Finish | Rust-Proof Plating, Vinyl Coated |
| Color | Black on Yellow | Barrel Type | Brazed Seam With Insulation Support |
| Barrel Length | 0.43 in | Temperature Rating | 221 °F |
| Length | 1.12 in | Width | 8.6 mm |
| Standards | UL Listed 587H E52164; CSA Certified LR31212 | UPC | 074983808366 |
Packages
| 250 - UNIT - (250) |