Description
Locking Fork Terminal, vinyl insulated, funnel entry, 18- 14 AWG, #10 stud size, standard package.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Type | Bell End | Voltage Rating | 600 V |
| Material | High Conductivity Copper Alloy | Finish | Rust-Proof Plating, Vinyl Coated |
| Color | Olive, Orange, Royal Blue and Yellow | Barrel Type | Funnel |
| Barrel Length | 0.48 in | Temperature Rating | 221 °F |
| Width | 8.4 mm | Standards | UL Listed 587H E52164; CSA Certified LR31212 |
| UPC | 074983808106 |
Packages
| 500 - UNIT - (500) |