Description
Locking Fork Terminal, vinyl insulated, 18- 14 AWG, #8 stud size, expanded insulation for large wire O.D., bulk package.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Type | Locking Fork Terminal | Voltage Rating | 600 V |
| Material | Copper | Finish | Tin-Plated |
| Color | Blue | Barrel Type | Brazed Seam With Insulation Support |
| Barrel Length | 0.51 in | Temperature Rating | 221 F |
| Length | 1.01 in | Width | 0.29 in |
| Standards | UL Listed 587H E52164; CSA Certified LR31212 | UPC | 074983808298 |
Packages
| 1000 - UNIT - (1000) |