Description
Fork Terminal, vinyl insulated, funnel entry, 22- 16 AWG, #10 stud size, narrow tongue, standard package.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Type | Ring Terminal | Voltage Rating | 600 V |
| Material | Copper | Finish | Tin-Plated |
| Color | Red | Barrel Type | Brazed Seam With Insulation Support |
| Barrel Length | 0.47 in | Temperature Rating | 221 F |
| Length | .93 in | Width | 0.31 in |
| Standards | UL Listed 587H E52164; CSA Certified LR31212 | UPC | 074983687121 |
Packages
| 500 - UNIT - (500) |