Description
Locking Fork Terminal, vinyl insulated, funnel entry, 22- 18 AWG, #6 stud size, wide tongue, bulk package.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Type | Locking Fork Terminal | Voltage Rating | 600 V |
| Material | Copper | Finish | Tin Plated |
| Color | Red | Barrel Length | 0.45 in |
| Temperature Rating | 221 F | Width | 0.29 in |
| Standards | UL Listed 587H E52164; CSA Certified LR31212 | UPC | 074983416240 |
Packages
| 1000 - UNIT - (1000) |