Abbotsford
PANPV188LFCY

PANDUIT PV18-8LF-CY Pan-Term® PV18-8LF-CY Loose Piece Forks

Price $0.8270 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:PV18-8LF-CY

Description

Locking Fork Terminal, vinyl insulated, funnel entry, 22- 18 AWG, #8 stud size, standard package.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Interlocking Armored, Riser Voltage Rating 600 V
Material High Conductivity Copper Alloy Finish Rust-Proof Plating, Vinyl Coated
Color Amber,Green,Red,White Barrel Type Funnel
Barrel Length 0.49 in Temperature Rating 221 °F
Width 7.4 mm Standards UL Listed 587H E52164; CSA Certified LR31212
UPC 074983694730

Packages

100 - UNIT - (100)