Description
Fork Terminal, vinyl insulated, funnel entry, 26- 22 AWG, #6 stud size, bulk package.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Type | Ring Terminal | Material | Copper |
| Finish | Tin Plated | Width | 0.25 in |
| UPC | 613056758018 |
Packages
| 1000 - UNIT - (1000) |