Description
STA-KONĀ® Mini-pack terminals. Vinyl insulated ring and forked-tongued terminals, female disconnects, butt-type splice connectors.
Specifications
| Brand Name | ABB | Sub Brand | Sta-Kon® |
| Item Name | Insulated Fork Terminal | Type | Short Sleeve |
| Conductor Size | 22 - 16 AWG | Stud Size | #6 |
| Voltage Rating | 600 V | Material | Copper |
| Finish | Electro Tin-Plated | Color | Red |
| Temperature Rating | 105 degrees C | Width | 3.1 in |
| Standards | UL E9809 | UPC | 786210899022 |
Packages
| 20 - UNIT - (20) |