Description
Nylon insulated fork terminal with metal insulation sleeve. Molded insulator. Internal barrel serrations. Funnel entry.
Specifications
| Brand Name | Thomas & Betts | Sub Brand | Spec-Kon® |
| Item Name | Insulated Fork Terminal | Type | Nylon Insulated Fork Terminal |
| Conductor Size | 12-10 AWG | Stud Size | 1/4 in |
| Voltage Rating | 600 V | Insulation Material | Nylon |
| Material | Nylon | Color | Yellow |
| Barrel Type | Internal Serration | Tang Type | Fork |
| Standards | UL E9809 | UPC | 786210101651 |
Packages
| 500 - UNIT - (500) |