Description
SPEC-KONĀ® Vinyl insulated fork terminal.
Specifications
| Brand Name | ABB | Sub Brand | Spec-Kon |
| Type | Short Sleeve | Voltage Rating | 600 V |
| Material | PVC | Color | Yellow |
| Standards | UL E9809 | UPC | 786210100364 |
Packages
| 500 - UNIT - (500) |
SPEC-KONĀ® Vinyl insulated fork terminal.
| Brand Name | ABB | Sub Brand | Spec-Kon |
| Type | Short Sleeve | Voltage Rating | 600 V |
| Material | PVC | Color | Yellow |
| Standards | UL E9809 | UPC | 786210100364 |
| 500 - UNIT - (500) |