Description
SPEC-KONĀ® Vinyl insulated fork terminal.
Specifications
| Brand Name | ABB | Sub Brand | Spec-Kon® |
| Item Name | Fork Terminal | Type | Vinyl Insulated Flanged |
| Conductor Size | 16-14 AWG | Voltage Rating | 600 V |
| Material | PVC | Color | Blue |
| Standards | UL E9809 Listed | UPC | 786210100807 |
Packages
| 1000 - UNIT - (1000) |